Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Box End Wrench, 9" L

  • Mfr # 54PP72

  • Zoro # G2479029


product price: $20.69
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
9 in
Size
17mm, 19mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PP72
Zoro #
G2479029
UPC #
190735950005
Country of Origin
China

Dimensions

Overall Length
9 in
Size
17mm, 19mm
Wrench Head Sizes
17 mm, 19 mm
Head Size
17 mm, 19 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ANSI B107.100
Head Type
Standard
Wrench Style
Double Box End
Head Movement
Fixed
Reversing
No
Wrench Shape
Straight
Box End Style
Double Hex
Ratcheting Configuration
Box End
Offset
0 Degrees
Wrench Item
Ratcheting Box End Wrench
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Tether Capable
Tether Capable
Insulated
No
Wrench Material
Alloy Steel
Min. Arc Swing
5 Degrees
Box End Type
12-Point Box End
Grip Style
Plain
Tether Style
Tether Capable
Non-Magnetic
No
Nonsparking
No
Head Offset Angle
0 Degrees
Corrosion Resistant
Yes
Weight
0.77 lb
Handle Color
Silver
Measurement Type
Metric
Handle Type
One Piece
Ratcheting
Yes

Description

This Westward 54PP72 Ratcheting Box End Wrench is the perfect tool for working in tight spaces. The offset of 0 degrees allows you to access nuts and bolts that are recessed or difficult to reach. This box end wrench has a double hex head, which means it can fit both 17 mm and 19 mm fasteners. It has an alloy steel body, giving it superior strength and durability. The wrench style is double box end, allowing you to work with more than one size of fastener at a time. Its overall length is 9 in., making it easy to handle while providing sufficient leverage for turning stubborn bolts and nuts. With its high quality construction, this Westward Box End Wrench will provide you with years of reliable service.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.