Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Box Wrench, QuadBox

  • Mfr # 34E316

  • Zoro # G5093453


product price: $34.69
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
6 3/8 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34E316
Zoro #
G5093453
UPC #
190735816301
Country of Origin
China

Dimensions

Overall Length
6 3/8 in
Head Size
5/16 in, 3/8 in, 7/16 in, 1/2 in
Wrench Head Sizes
5/16 in, 3/8 in, 7/16 in, 1/2 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ASME B107.100
Head Type
Standard
Wrench Style
QuadBox
Offset
0 Degrees
Tether Capable
Tether Capable
Reversing
Yes
Number of Geared Teeth
72
Wrench Material
Vanadium Steel
Flexible Head
No
Min. Arc Swing
5 Degrees
Head Movement
Fixed
Insulated
No
Wrench Shape
Straight
Single End/Double End
Double End
Box End Style
Spline
Wrench Item
Ratcheting Box End Wrench
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Box End
Handle Color
Silver
Handle Type
One Piece
Nonsparking
No
Weight
0.19 lb
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Ratcheting
Yes
Measurement Type
SAE
Non-Magnetic
No
Corrosion Resistant
Yes
Head Offset Angle
0 Degrees
Grip Style
Plain

Description

When you need to loosen or tighten a fastener, this Westward 34E316 Ratcheting Box Wrench is the tool for the job. With 12-point box ends and a ratcheting configuration, you can adjust fasteners without having to reposition the wrench. The alloy steel material ensures that it is durable and long lasting. It has a chrome finish and an offset of 0 degrees. The Westward 34E316 Ratcheting Box Wrench is an essential for anyone working with bolts and screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.