Ratcheting Combination Wrench, Metric, 6 1/8 in Length, 10 mm Head, 12 Points

  • Mfr # 54PN50

  • Zoro # G2478782


product price: $11.69
/ea

Key Features

Overall Length
6 1/8 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PN50
Zoro #
G2478782
UPC #
190735949818
Country of Origin
China

Dimensions

Overall Length
6 1/8 in
Head Size
10 mm
Wrench Length Style
Standard
Head Thickness
5/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Single End/Double End
Double End
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Reversing
No
Head Movement
Fixed
Insulated
No
Tether Capable
Tether Capable
Standards
ANSI B107.100
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
Ratcheting Configuration
Open and Box End
Anti-Slip Design
No
Measurement Type
Metric
Weight
0.12 lb
Min. Arc Swing
5 Degrees
Head Type
Standard
Opening Type
Rounded
Corrosion Resistant
Yes
Handle Type
One Piece
Box End Type
12-Point Box End
Non-Magnetic
No
Handle Color
Silver
Tether Style
Not Tether Capable
Grip Style
Plain
Nonsparking
No
Ratcheting
Yes
Opening Angle (Deg.)
15 Degrees

Description

The Westward 54PN50 Ratcheting Wrench is the perfect tool for tightening and loosening fasteners. The open end allows you to slide it into position from the side, while the box end provides better leverage around nuts and bolts. This wrench has a ratcheting open and box end, which allows you to adjust parts without having to reposition the wrench. It has an alloy steel head with a 10 mm hex size, which can be used in tight spaces. The handle is made of one piece alloy steel for extra durability. The Westward 6-7/32" Metric Combination Wrench is built tough so that you can get your job done quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.