Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Combination, Metric, 8m

  • Mfr # 54PP46

  • Zoro # G2478940


product price: $13.19
/ea

Key Features

Overall Length
5 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
8 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PP46
Zoro #
G2478940
UPC #
190735949849
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Head Size
8 mm
Wrench Length Style
Standard
Head Thickness
1/4 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
Single End/Double End
Double End
Ratcheting Configuration
Open and Box End
Reversing
Yes
Head Movement
Fixed
Wrench Shape
Straight
Standards
ANSI B107.100
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Insulated
No
Anti-Slip Design
No
Grip Style
Plain
Min. Arc Swing
6 Degrees
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Head Type
Offset
Handle Color
Silver
Handle Type
One Piece
Nonsparking
No
Opening Type
Rounded
Non-Magnetic
No
Measurement Type
Metric
Box End Type
12-Point Box End
Weight
0.08 lb
Ratcheting
Yes
Opening Angle (Deg.)
15 Degrees

Description

When you need to work with a range of fasteners, the Westward 54PP46 Ratcheting Wrench is the tool for you. The open-end allows you to slide it into position, while the box-end provides better leverage around nuts and bolts. The chrome alloy steel wrench has a ratcheting configuration that makes it easy to handle nuts and bolts. With an overall length of 5 1/2 in., this combination wrench features a 12-point head size of 8 mm. It also has an alloy steel handle that is one piece, which helps prevent breakage and ensures durability. When you need high quality tools, look no further than the Westward 54PP46 Ratcheting Wrench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.