Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Combination, SAE, 1-1/4

  • Mfr # 54PN38

  • Zoro # G2617148


product price: $41.69
/ea

Key Features

Overall Length
16 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PN38
Zoro #
G2617148
UPC #
190735951811
Country of Origin
China

Dimensions

Overall Length
16 3/4 in
Head Size
1 1/4 in
Head Thickness
11/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Reversing
No
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
Single End/Double End
Double End
Standards
ANSI B107.100
Wrench Product Grouping
Wrenches
Tether Capable
Tether Capable
Insulated
No
Ratcheting Configuration
Open and Box End
Head Movement
Fixed
Wrench Shape
Straight
Anti-Slip Design
No
Tether Style
Not Tether Capable
Head Type
Standard
Corrosion Resistant
Yes
Grip Style
Plain
Ratcheting
Yes
Nonsparking
No
Opening Type
Rounded
Handle Type
One Piece
Handle Color
Silver
Measurement Type
SAE
Min. Arc Swing
5 Degrees
Box End Type
12-Point Box End
Weight
2.71 lb
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees

Description

The Westward 54PN38 Ratcheting Wrench is a high-quality tool that features a double hex box end and alloy steel construction. With an overall length of 16 3/4 in., this ratcheting wrench has a 1 1/4" head size. It also has a one piece handle, which is made of alloy steel. The open and box end are both double hex, giving you better torque when working with fasteners. The Westward 54PN38 Ratcheting Wrench is the perfect tool for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.