Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Combination, SAE, 1"

  • Mfr # 54PP45

  • Zoro # G2617242


product price: $43.79
/ea

Key Features

Overall Length
13 in
Material
Alloy Steel
Finish
Chrome
Head Size
1 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54PP45
Zoro #
G2617242
UPC #
190735951866
Country of Origin
China

Dimensions

Overall Length
13 in
Head Size
1 in
Wrench Length Style
Standard
Head Thickness
9/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Single End/Double End
Double End
Tether Capable
Tether Capable
Insulated
No
Reversing
Yes
Wrench Shape
Straight
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
Head Movement
Fixed
Ratcheting Configuration
Open and Box End
Wrench Product Grouping
Wrenches
Standards
ANSI B107.100
Anti-Slip Design
No
Weight
0.529 lb
Nonsparking
No
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Grip Style
Plain
Min. Arc Swing
5 Degrees
Ratcheting
Yes
Opening Type
Rounded
Measurement Type
SAE
Handle Color
Silver
Non-Magnetic
No
Handle Type
One Piece
Head Type
Offset
Tether Style
Not Tether Capable
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1 in, Overall Length 13 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.