Zoro Homepage

Ratcheting Wrench, Combination, SAE, 11/16"

  • Mfr # 54PP40

  • Zoro # G2617111


product price: $24.89
/ea

Key Features

Overall Length
8 7/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
11/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PP40
Zoro #
G2617111
UPC #
190735951781
Country of Origin
China

Dimensions

Overall Length
8 7/8 in
Head Size
11/16 in
Head Thickness
7/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Open and Box End
Wrench Shape
Straight
Tether Capable
Tether Capable
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
Standards
ANSI B107.100
Insulated
No
Reversing
Yes
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Anti-Slip Design
No
Head Type
Offset
Box End Type
12-Point Box End
Ratcheting
Yes
Nonsparking
No
Opening Type
Rounded
Handle Type
One Piece
Weight
0.202167 lb
Tether Style
Not Tether Capable
Measurement Type
SAE
Min. Arc Swing
5 Degrees
Grip Style
Plain
Non-Magnetic
No
Handle Color
Silver
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 8 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.