Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Combination, SAE, 15/16

  • Mfr # 54PP44

  • Zoro # G2479001


product price: $38.89
/ea

Key Features

Overall Length
13 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PP44
Zoro #
G2479001
UPC #
190735949801
Country of Origin
China

Dimensions

Overall Length
13 in
Head Size
15/16 in
Wrench Length Style
Standard
Head Thickness
9/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Open and Box End
Standards
ANSI B107.100
Wrench Product Grouping
Wrenches
Insulated
No
Wrench Shape
Straight
Head Movement
Fixed
Tether Capable
Tether Capable
Single End/Double End
Double End
Reversing
Yes
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
Anti-Slip Design
No
Box End Type
12-Point Box End
Min. Arc Swing
5 Degrees
Head Type
Offset
Measurement Type
SAE
Weight
0.5435 lb
Ratcheting
Yes
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Nonsparking
No
Handle Color
Silver
Opening Type
Rounded
Non-Magnetic
No
Grip Style
Plain
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 15/16 in, Overall Length 13 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.