Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 1-1/2 in.

  • Mfr # 34E325

  • Zoro # G5093943


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Number of Points
12
Overall Length
19 5/8 in
SAE or Metric
SAE
Wrench Style
Combination, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34E325
Zoro #
G5093943
UPC #
190735816394
Country of Origin
Korea, Republic of

Dimensions

Overall Length
19 5/8 in
Head Size
1 1/2 in
Size
1-1/2"
Wrench Head Sizes
1-1/2 in
Wrench Length Style
Standard
Head Thickness
13/16 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Open and Box End, Spline
Material
Alloy Steel
Flexible Head
No
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Open and Box End
Number of Geared Teeth
60
Offset
0 Degrees
Wrench Item
Ratcheting Combination Wrench
Wrench Material
Alloy Steel
Box End Style
Spline
Min. Arc Swing
6 Degrees
Single End/Double End
Double End
Head Movement
Fixed
Insulated
No
Wrench Shape
Straight
Tether Capable
Tether Capable
Standards
ASME B107.100
Item
Ratcheting Wrench
Reversing
No
Box End Type
12-Point Box End
Handle Color
Silver
Non-Magnetic
No
Handle Type
One Piece
Head Offset Angle
0 Degrees
Nonsparking
No
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Grip Style
Plain
Opening Type
Rounded
Ratcheting
Yes
Measurement Type
SAE
Head Type
Standard
Weight
1.909 lb
Anti-Slip Design
No
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1 1/2 in, Overall Length 19 5/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 13/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.