Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 1-13/16 in.

  • Mfr # 34E327

  • Zoro # G5093961


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Number of Points
12
Overall Length
25 3/8 in
SAE or Metric
SAE
Wrench Style
Combination, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34E327
Zoro #
G5093961
UPC #
190735816417
Country of Origin
Korea, Republic of

Dimensions

Overall Length
25 3/8 in
Size
1-13/16"
Wrench Head Sizes
1-13/16 in
Head Size
1 13/16 in
Head Thickness
1 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Open and Box End, Spline
Material
Alloy Steel
Single End/Double End
Double End
Min. Arc Swing
6 Degrees
Wrench Product Grouping
Wrenches
Tether Capable
Tether Capable
Offset
0 Degrees
Insulated
No
Ratcheting Configuration
Open and Box End
Wrench Material
Alloy Steel
Reversing
No
Flexible Head
No
Box End Style
Spline
Wrench Item
Ratcheting Combination Wrench
Standards
ASME B107.100
Item
Ratcheting Wrench
Head Movement
Fixed
Number of Geared Teeth
60
Wrench Shape
Straight
Ratcheting
Yes
Corrosion Resistant
Yes
Nonsparking
No
Weight
3.625 lb
Handle Type
One Piece
Opening Type
Rounded
Handle Color
Silver
Grip Style
Plain
Measurement Type
SAE
Non-Magnetic
No
Head Type
Standard
Head Offset Angle
0 Degrees
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Anti-Slip Design
No
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1 13/16 in, Overall Length 25 3/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.