Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 1 in.

  • Mfr # 1LCR7

  • Zoro # G1608747


product price: $50.89
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
15 in
SAE or Metric
SAE
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCR7
Zoro #
G1608747
UPC #
190735753330
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 in
Wrench Head Sizes
1 in
Head Size
1 in
Wrench Length Style
Standard
Head Thickness
9/16 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
Material
Alloy Steel
Offset
0 Degrees
Wrench Shape
Straight
Item
Ratcheting Wrench
Single End/Double End
Double End
Ratcheting Configuration
Open and Box End
Head Movement
Flexible
Wrench Item
Ratcheting Combination Wrench
Wrench Material
Alloy Steel
Wrench Product Grouping
Wrenches
Insulated
No
Min. Arc Swing
5 Degrees
Tether Capable
Tether Capable
Standards
DIN and ANSI
Flexible Head
Yes
Number of Geared Teeth
72
Box End Style
Spline
Reversing
No
Head Offset Angle
180 Degrees
Corrosion Resistant
Yes
Handle Color
Silver
Weight
1.716 lb
Measurement Type
SAE
Anti-Slip Design
No
Ratcheting
Yes
Tether Style
Not Tether Capable
Opening Type
Rounded
Grip Style
Plain
Non-Magnetic
No
Nonsparking
No
Head Type
Flexible
Handle Type
One Piece
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1 in, Overall Length 15 in, Head Offset Angle 180 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 9/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.