Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 11/16 in.

  • Mfr # 1LCR2

  • Zoro # G1286932


product price: $31.39
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
10 in
SAE or Metric
SAE
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCR2
Zoro #
G1286932
UPC #
190735753286
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Wrench Head Sizes
11/16 in
Head Size
11/16 in
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
Material
Alloy Steel
Head Movement
Flexible
Wrench Item
Ratcheting Combination Wrench
Offset
0 Degrees
Number of Geared Teeth
72
Single End/Double End
Double End
Box End Style
Spline
Wrench Shape
Straight
Tether Capable
Tether Capable
Ratcheting Configuration
Open and Box End
Wrench Product Grouping
Wrenches
Insulated
No
Item
Ratcheting Wrench
Flexible Head
Yes
Standards
DIN and ANSI
Wrench Material
Alloy Steel
Min. Arc Swing
5 Degrees
Reversing
No
Nonsparking
No
Ratcheting
Yes
Anti-Slip Design
No
Head Offset Angle
180 Degrees
Grip Style
Plain
Corrosion Resistant
Yes
Non-Magnetic
No
Opening Type
Rounded
Head Type
Flexible
Tether Style
Not Tether Capable
Measurement Type
SAE
Handle Color
Silver
Box End Type
12-Point Box End
Handle Type
One Piece
Weight
0.6424 lb
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 10 in, Head Offset Angle 180 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 3/8 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.