Zoro Homepage

Ratcheting Wrench, Head Size 11mm

  • Mfr # 4NZL7

  • Zoro # G1523907


product price: $33.79
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
7 5/8 in
SAE or Metric
Metric
Wrench Style
Combination, Twist Handle, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NZL7
Zoro #
G1523907
UPC #
190735856444
Country of Origin
China

Dimensions

Overall Length
7 5/8 in
Wrench Head Sizes
11mm
Size
11mm
Head Size
11 mm
Head Thickness
5/16 in
Wrench Length Style
Extra Long

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Twist Handle, Open and Box End, Spline
Material
Alloy Steel
Standards
ANSI
Head Movement
Fixed
Offset
15 Degrees
Wrench Material
Alloy Steel
Tether Capable
Tether Capable
Wrench Shape
Twist
Ratcheting Configuration
Open and Box End
Insulated
No
Wrench Product Grouping
Wrenches
Flexible Head
No
Number of Geared Teeth
72
Wrench Item
Ratcheting Combination Wrench
Single End/Double End
Double End
Box End Style
Spline
Reversing
Yes
Min. Arc Swing
5 Degrees
Item
Ratcheting Wrench
Non-Magnetic
No
Handle Color
Silver
Nonsparking
No
Head Type
Offset
Box End Type
12-Point Box End
Handle Type
One Piece
Weight
0.279 lb
Opening Type
Rounded
Corrosion Resistant
Yes
Tether Style
Tether Capable
Ratcheting
Yes
Head Offset Angle
15 Degrees
Grip Style
Plain
Measurement Type
Metric
Shop By
Closeouts

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 7 5/8 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.