Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 1/2 in.

  • Mfr # 4NZP2

  • Zoro # G1710676


product price: $36.49
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
8 5/8 in
SAE or Metric
SAE
Wrench Style
Combination, Twist Handle, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NZP2
Zoro #
G1710676
UPC #
190735856574
Country of Origin
China

Dimensions

Overall Length
8 5/8 in
Size
1/2"
Head Size
1/2 in
Wrench Head Sizes
1/2 in
Head Thickness
5/16 in
Wrench Length Style
Extra Long

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Twist Handle, Open and Box End, Spline
Material
Alloy Steel
Insulated
No
Head Movement
Fixed
Flexible Head
No
Reversing
Yes
Single End/Double End
Double End
Wrench Item
Ratcheting Combination Wrench
Standards
ANSI
Number of Geared Teeth
72
Tether Capable
Tether Capable
Ratcheting Configuration
Open and Box End
Item
Ratcheting Wrench
Offset
15 Degrees
Wrench Product Grouping
Wrenches
Wrench Material
Alloy Steel
Wrench Shape
Twist
Box End Style
Spline
Min. Arc Swing
5 Degrees
Measurement Type
SAE
Opening Type
Rounded
Box End Type
12-Point Box End
Head Type
Offset
Nonsparking
No
Weight
0.413 lb
Ratcheting
Yes
Non-Magnetic
No
Handle Color
Silver
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Handle Type
One Piece
Grip Style
Plain

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 8 5/8 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 5/16 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.