Zoro Homepage

Ratcheting Wrench, Head Size 14mm

  • Mfr # 1LCN6

  • Zoro # G1216652


product price: $26.79
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
8 1/2 in
SAE or Metric
Metric
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCN6
Zoro #
G1216652
UPC #
190735753149
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/2 in
Head Size
14 mm
Wrench Head Sizes
14mm
Wrench Length Style
Standard
Head Thickness
3/8 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
Material
Alloy Steel
Single End/Double End
Double End
Flexible Head
No
Wrench Item
Ratcheting Combination Wrench
Wrench Material
Alloy Steel
Insulated
No
Item
Ratcheting Wrench
Box End Style
Spline
Standards
DIN and ANSI
Reversing
No
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Open and Box End
Min. Arc Swing
5 Degrees
Wrench Shape
Straight
Number of Geared Teeth
72
Offset
0 Degrees
Head Movement
Flexible
Tether Capable
Tether Capable
Handle Type
One Piece
Weight
0.5148 lb
Non-Magnetic
No
Head Type
Flexible
Handle Color
Silver
Anti-Slip Design
No
Ratcheting
Yes
Measurement Type
Metric
Grip Style
Plain
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Head Offset Angle
180 Degrees
Tether Style
Not Tether Capable
Opening Type
Rounded
Nonsparking
No
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 8 1/2 in, Head Offset Angle 180 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 3/8 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.