Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 14mm

  • Mfr # 4NZN1

  • Zoro # G1413657


product price: $40.25
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
9 1/4 in
SAE or Metric
Metric
Wrench Style
Combination, Twist Handle, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NZN1
Zoro #
G1413657
UPC #
190735856475
Country of Origin
China

Dimensions

Overall Length
9 1/4 in
Head Size
14 mm
Size
14mm
Wrench Head Sizes
14mm
Head Thickness
3/8 in
Wrench Length Style
Extra Long

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Twist Handle, Open and Box End, Spline
Material
Alloy Steel
Item
Ratcheting Wrench
Wrench Item
Ratcheting Combination Wrench
Wrench Shape
Twist
Number of Geared Teeth
72
Head Movement
Fixed
Min. Arc Swing
5 Degrees
Standards
ANSI
Offset
0 Degrees
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Wrench Material
Alloy Steel
Flexible Head
No
Single End/Double End
Double End
Insulated
No
Ratcheting Configuration
Open and Box End
Reversing
Yes
Box End Style
Spline
Corrosion Resistant
Yes
Nonsparking
No
Non-Magnetic
No
Handle Type
One Piece
Head Offset Angle
0 Degrees
Handle Color
Silver
Opening Type
Rounded
Weight
0.515 lb
Head Type
Standard
Ratcheting
Yes
Box End Type
12-Point Box End
Tether Style
Tether Capable
Measurement Type
Metric
Grip Style
Plain
Shop By
Closeouts

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 9 1/4 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 3/8 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.