Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 15/16 in.

  • Mfr # 1LCR6

  • Zoro # G2154196


product price: $50.39
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
14 in
SAE or Metric
SAE
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCR6
Zoro #
G2154196
UPC #
190735753323
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 in
Head Size
15/16 in
Wrench Head Sizes
15/16 in
Wrench Length Style
Standard
Head Thickness
9/16 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
Material
Alloy Steel
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Tether Capable
Tether Capable
Insulated
No
Wrench Item
Ratcheting Combination Wrench
Standards
DIN and ANSI
Wrench Material
Alloy Steel
Ratcheting Configuration
Open and Box End
Head Movement
Flexible
Offset
0 Degrees
Number of Geared Teeth
72
Box End Style
Spline
Reversing
No
Wrench Shape
Straight
Item
Ratcheting Wrench
Min. Arc Swing
5 Degrees
Flexible Head
Yes
Box End Type
12-Point Box End
Head Type
Flexible
Nonsparking
No
Anti-Slip Design
No
Measurement Type
SAE
Handle Color
Silver
Corrosion Resistant
Yes
Handle Type
One Piece
Weight
1.606 lb
Opening Type
Rounded
Head Offset Angle
180 Degrees
Ratcheting
Yes
Non-Magnetic
No
Grip Style
Plain
Tether Style
Not Tether Capable
Opening Angle (Deg.)
15 Degrees

Description

The Westward 1LCR6 Ratcheting Wrench is the perfect tool for all your fastening needs. It offers a quick and efficient solution to your projects. The ratcheting wrench has an offset of 0 degrees, which means you can easily access bolts and nuts in tight spaces. It features a 12-point head size of 15/16 in., making it ideal for use on large bolts and nuts. The alloy steel construction provides durability and strength to this wrench, allowing it to withstand heavy duty jobs. Its one piece handle makes it easy to use as well as maintain, with no screws or parts that need replacing over time. The Westward 1LCR6 Ratcheting Wrench is the powerful combination wrench you have been looking for.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.