Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 15mm

  • Mfr # 1LCN7

  • Zoro # G1248082


product price: $28.39
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
9 in
SAE or Metric
Metric
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCN7
Zoro #
G1248082
UPC #
190735753156
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in
Head Size
15 mm
Wrench Head Sizes
15mm
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
Material
Alloy Steel
Wrench Material
Alloy Steel
Flexible Head
No
Wrench Item
Ratcheting Combination Wrench
Ratcheting Configuration
Open and Box End
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Min. Arc Swing
5 Degrees
Offset
0 Degrees
Tether Capable
Tether Capable
Insulated
No
Number of Geared Teeth
72
Reversing
No
Item
Ratcheting Wrench
Standards
DIN and ANSI
Box End Style
Spline
Head Movement
Flexible
Head Offset Angle
0 Degrees
Measurement Type
Metric
Handle Color
Silver
Box End Type
12-Point Box End
Non-Magnetic
No
Tether Style
Tether Capable
Handle Type
One Piece
Corrosion Resistant
Yes
Opening Type
Rounded
Anti-Slip Design
No
Ratcheting
Yes
Weight
0.5544 lb
Head Type
Flexible
Grip Style
Plain
Nonsparking
No

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 9 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 3/8 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.