Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 18mm

  • Mfr # 4NZN5

  • Zoro # G2659167


product price: $38.29
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
11 3/8 in
SAE or Metric
Metric
Wrench Style
Combination, Twist Handle, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NZN5
Zoro #
G2659167
UPC #
190735856512
Country of Origin
China

Dimensions

Overall Length
11 3/8 in
Size
18mm
Head Size
18 mm
Wrench Head Sizes
18mm
Head Thickness
7/16 in
Wrench Length Style
Extra Long

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Twist Handle, Open and Box End, Spline
Material
Alloy Steel
Wrench Item
Ratcheting Combination Wrench
Wrench Shape
Twist
Min. Arc Swing
5 Degrees
Box End Style
Spline
Wrench Material
Alloy Steel
Insulated
No
Ratcheting Configuration
Open and Box End
Item
Ratcheting Wrench
Standards
ANSI
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Reversing
Yes
Number of Geared Teeth
72
Offset
0 Degrees
Tether Capable
Tether Capable
Flexible Head
No
Head Movement
Fixed
Box End Type
12-Point Box End
Nonsparking
No
Grip Style
Plain
Weight
0.764 lb
Head Offset Angle
0 Degrees
Non-Magnetic
No
Ratcheting
Yes
Handle Type
One Piece
Handle Color
Silver
Measurement Type
Metric
Head Type
Standard
Tether Style
Tether Capable
Corrosion Resistant
Yes
Opening Type
Rounded
Shop By
Closeouts

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 11 3/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 7/16 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.