Zoro Homepage

Ratcheting Wrench, Head Size 21mm

  • Mfr # 1LCP1

  • Zoro # G2774615


product price: $48.89
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
12 1/2 in
SAE or Metric
Metric
Wrench Style
Combination, Locking Flexible, Spline, Open and Box End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCP1
Zoro #
G2774615
UPC #
190735753187
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 1/2 in
Wrench Head Sizes
21mm
Head Size
21 mm
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Locking Flexible, Spline, Open and Box End
Material
Alloy Steel
Tether Capable
Tether Capable
Box End Style
Spline
Wrench Material
Alloy Steel
Standards
DIN and ANSI
Min. Arc Swing
5 Degrees
Wrench Shape
Straight
Wrench Item
Ratcheting Combination Wrench
Offset
0 Degrees
Number of Geared Teeth
72
Insulated
No
Head Movement
Flexible
Ratcheting Configuration
Open and Box End
Flexible Head
No
Wrench Product Grouping
Wrenches
Item
Ratcheting Wrench
Single End/Double End
Double End
Reversing
No
Nonsparking
No
Head Offset Angle
0 Degrees
Tether Style
Tether Capable
Corrosion Resistant
Yes
Weight
1.166 lb
Non-Magnetic
No
Grip Style
Plain
Anti-Slip Design
No
Measurement Type
Metric
Handle Color
Silver
Head Type
Flexible
Handle Type
One Piece
Ratcheting
Yes
Opening Type
Rounded
Box End Type
12-Point Box End
Shop By
Closeouts

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 21 mm, Overall Length 12 1/2 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 1/2 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.