Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 24mm

  • Mfr # 1LCP3

  • Zoro # G1161526


product price: $50.39
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
14 in
SAE or Metric
Metric
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCP3
Zoro #
G1161526
UPC #
190735753200
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 in
Wrench Head Sizes
24mm
Head Size
24 mm
Head Thickness
9/16 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
Material
Alloy Steel
Wrench Shape
Straight
Offset
0 Degrees
Head Movement
Flexible
Box End Style
Spline
Wrench Product Grouping
Wrenches
Wrench Material
Alloy Steel
Wrench Item
Ratcheting Combination Wrench
Number of Geared Teeth
72
Standards
DIN and ANSI
Ratcheting Configuration
Open and Box End
Insulated
No
Tether Capable
Tether Capable
Item
Ratcheting Wrench
Reversing
No
Min. Arc Swing
5 Degrees
Single End/Double End
Double End
Flexible Head
No
Head Offset Angle
0 Degrees
Nonsparking
No
Handle Color
Silver
Ratcheting
Yes
Tether Style
Tether Capable
Measurement Type
Metric
Anti-Slip Design
No
Grip Style
Plain
Corrosion Resistant
Yes
Opening Type
Rounded
Box End Type
12-Point Box End
Weight
1.606 lb
Non-Magnetic
No
Head Type
Flexible
Handle Type
One Piece

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 24 mm, Overall Length 14 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 9/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.