Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 25mm

  • Mfr # 1LCJ6

  • Zoro # G3356351


product price: $20.99
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
13 in
SAE or Metric
Metric
Wrench Style
Combination, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCJ6
Zoro #
G3356351
UPC #
190735752968
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 in
Head Size
25 mm
Wrench Head Sizes
25mm
Wrench Length Style
Standard
Head Thickness
7/16 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Open and Box End, Spline
Material
Alloy Steel
Number of Geared Teeth
72
Tether Capable
Tether Capable
Item
Ratcheting Wrench
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Flexible Head
No
Box End Style
Spline
Insulated
No
Wrench Item
Ratcheting Combination Wrench
Reversing
No
Min. Arc Swing
5 Degrees
Ratcheting Configuration
Open and Box End
Single End/Double End
Double End
Offset
0 Degrees
Standards
DIN and ANSI
Wrench Material
Alloy Steel
Head Movement
Fixed
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Opening Type
Rounded
Tether Style
Tether Capable
Grip Style
Plain
Head Type
Standard
Measurement Type
Metric
Ratcheting
Yes
Handle Type
One Piece
Head Offset Angle
0 Degrees
Nonsparking
No
Anti-Slip Design
No
Non-Magnetic
No
Weight
1.03 lb
Handle Color
Silver
Corrosion Resistant
Yes

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 25 mm, Overall Length 13 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 7/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.