Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 3/8 in.

  • Mfr # 1LCP6

  • Zoro # G3053425


product price: $23.29
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
6 1/2 in
SAE or Metric
SAE
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCP6
Zoro #
G3053425
UPC #
190735753231
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/2 in
Wrench Head Sizes
3/8 in
Head Size
3/8 in
Head Thickness
5/16 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
Material
Alloy Steel
Flexible Head
Yes
Tether Capable
Tether Capable
Item
Ratcheting Wrench
Head Movement
Flexible
Box End Style
Spline
Standards
DIN and ANSI
Wrench Product Grouping
Wrenches
Offset
0 Degrees
Ratcheting Configuration
Open and Box End
Wrench Material
Alloy Steel
Reversing
No
Wrench Shape
Straight
Insulated
No
Wrench Item
Ratcheting Combination Wrench
Min. Arc Swing
5 Degrees
Single End/Double End
Double End
Number of Geared Teeth
72
Non-Magnetic
No
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Handle Type
One Piece
Head Type
Flexible
Measurement Type
SAE
Grip Style
Plain
Handle Color
Silver
Anti-Slip Design
No
Weight
0.1125 lb
Head Offset Angle
180 Degrees
Ratcheting
Yes
Nonsparking
No
Opening Type
Rounded
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 6 1/2 in, Head Offset Angle 180 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 5/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.