Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 5/8 in.

  • Mfr # 4NZP4

  • Zoro # G1455894


product price: $42.25
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
10 1/8 in
SAE or Metric
SAE
Wrench Style
Combination, Twist Handle, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NZP4
Zoro #
G1455894
UPC #
190735856598
Country of Origin
China

Dimensions

Overall Length
10 1/8 in
Head Size
5/8 in
Wrench Head Sizes
5/8 in
Size
5/8"
Wrench Length Style
Extra Long
Head Thickness
7/16 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Twist Handle, Open and Box End, Spline
Material
Alloy Steel
Wrench Product Grouping
Wrenches
Wrench Material
Chrome Vanadium Steel
Head Movement
Fixed
Min. Arc Swing
5 Degrees
Flexible Head
No
Offset
15 Degrees
Wrench Item
Ratcheting Combination Wrench
Item
Ratcheting Wrench
Reversing
Yes
Insulated
No
Box End Style
Spline
Ratcheting Configuration
Open and Box End
Number of Geared Teeth
72
Wrench Shape
Twist
Tether Capable
Tether Capable
Single End/Double End
Double End
Standards
ANSI
Corrosion Resistant
Yes
Head Type
Offset
Tether Style
Tether Capable
Weight
0.608 lb
Head Offset Angle
15 Degrees
Handle Color
Silver
Non-Magnetic
No
Handle Type
One Piece
Measurement Type
SAE
Box End Type
12-Point Box End
Grip Style
Plain
Nonsparking
No
Ratcheting
Yes
Opening Type
Rounded
Shop By
Closeouts

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 10 1/8 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 7/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.