Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 7/8 in.

  • Mfr # 1LCR5

  • Zoro # G1456122


product price: $42.39
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
13 in
SAE or Metric
SAE
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCR5
Zoro #
G1456122
UPC #
190735753316
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 in
Head Size
7/8 in
Wrench Head Sizes
7/8 in
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
Material
Alloy Steel
Min. Arc Swing
5 Degrees
Wrench Material
Alloy Steel
Tether Capable
Tether Capable
Offset
0 Degrees
Flexible Head
Yes
Wrench Item
Ratcheting Combination Wrench
Number of Geared Teeth
72
Single End/Double End
Double End
Item
Ratcheting Wrench
Standards
DIN and ANSI
Box End Style
Spline
Ratcheting Configuration
Open and Box End
Reversing
No
Insulated
No
Head Movement
Flexible
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Opening Type
Rounded
Nonsparking
No
Weight
0.58 lb
Head Type
Flexible
Non-Magnetic
No
Handle Color
Silver
Measurement Type
SAE
Handle Type
One Piece
Grip Style
Plain
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Anti-Slip Design
No
Head Offset Angle
180 Degrees
Ratcheting
Yes
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 13 in, Head Offset Angle 180 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 1/2 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.