Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 9/16 in.

  • Mfr # 1LCP9

  • Zoro # G2729815


product price: $28.29
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
8 1/2 in
SAE or Metric
SAE
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCP9
Zoro #
G2729815
UPC #
190735753262
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/2 in
Wrench Head Sizes
9/16 in
Head Size
9/16 in
Wrench Length Style
Standard
Head Thickness
3/8 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
Material
Alloy Steel
Ratcheting Configuration
Open and Box End
Standards
DIN and ANSI
Single End/Double End
Double End
Number of Geared Teeth
72
Wrench Shape
Straight
Wrench Item
Ratcheting Combination Wrench
Box End Style
Spline
Item
Ratcheting Wrench
Wrench Material
Alloy Steel
Wrench Product Grouping
Wrenches
Reversing
No
Offset
0 Degrees
Insulated
No
Min. Arc Swing
5 Degrees
Head Movement
Flexible
Flexible Head
Yes
Tether Capable
Tether Capable
Head Type
Flexible
Nonsparking
No
Handle Type
One Piece
Opening Type
Rounded
Head Offset Angle
180 Degrees
Measurement Type
SAE
Handle Color
Silver
Weight
0.5148 lb
Ratcheting
Yes
Anti-Slip Design
No
Box End Type
12-Point Box End
Grip Style
Plain
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees

Description

When you need to tighten or loosen nuts and bolts, the Westward 1LCP9 Ratcheting Wrench is the tool for the job. It has a head size of 9/16 in. and an overall length of 8 1/2 in. This ratcheting wrench has a combination open and box end, which allows you to adjust parts without having to reposition the wrench. The 12-point design provides better grip on fasteners than 6-point wrenches do. Made from alloy steel, this chrome plated product features a one piece handle that will not loosen during use. This Westward Ratcheting Wrench is perfect for tight spaces where standard wrenches cannot fit in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.