Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 9mm

  • Mfr # 1LEB2

  • Zoro # G0386057


product price: $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Finish
Chrome
Number of Points
12
Overall Length
6 in
SAE or Metric
Metric
Wrench Style
Combination, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LEB2
Zoro #
G0386057
UPC #
190735753958
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Wrench Head Sizes
9mm
Head Size
9 mm

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Open and Box End, Spline
Material
Alloy Steel
Standards
DIN and ANSI
Offset
0 Degrees
Number of Geared Teeth
72
Ratcheting Configuration
Open and Box End
Min. Arc Swing
5 Degrees
Item
Ratcheting Wrench
Wrench Material
Chrome Vanadium Steel
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Tether Capable
Tether Capable
Flexible Head
No
Head Movement
Fixed
Insulated
No
Single End/Double End
Double End
Reversing
No
Box End Style
Spline
Wrench Item
Ratcheting Combination Wrench
Head Offset Angle
0 Degrees
Nonsparking
No
Anti-Slip Design
No
Handle Type
One Piece
Measurement Type
Metric
Ratcheting
Yes
Head Type
Standard
Grip Style
Plain
Non-Magnetic
No
Tether Style
Tether Capable
Shop By
Closeouts

Description

When you need to tighten or loosen nuts and bolts, this Westward Ratcheting Wrench is the tool for the job. It is designed with a combination open and box end. The 12-point ratcheting wrench has an overall length of 6 in. It also features a 0 degree offset that allows you to access bolts that are difficult to reach with other wrenches. With alloy steel construction, it is made to last through tough jobs. Its chrome finish helps to resist corrosion and wear, while its one piece handle offers comfort and control. This Westward Ratcheting Wrench will provide ease of use when you are working on your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.