Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, SAE, 5/16 in

  • Mfr # 4NZN7

  • Zoro # G0441734


product price: $31.79
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
5 7/8 in
SAE or Metric
SAE
Wrench Style
Combination, Twist Handle, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NZN7
Zoro #
G0441734
UPC #
190735856536
Country of Origin
China

Dimensions

Overall Length
5 7/8 in
Wrench Head Sizes
5/16 in
Size
5/16"
Head Size
5/16 in
Wrench Length Style
Extra Long
Head Thickness
1/4 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Twist Handle, Open and Box End, Spline
Material
Alloy Steel
Wrench Item
Ratcheting Combination Wrench
Offset
15 Degrees
Wrench Shape
Twist
Box End Style
Spline
Number of Geared Teeth
72
Tether Capable
Tether Capable
Wrench Material
Alloy Steel
Head Movement
Fixed
Single End/Double End
Double End
Item
Ratcheting Wrench
Wrench Product Grouping
Wrenches
Insulated
No
Standards
ANSI
Reversing
Yes
Flexible Head
No
Ratcheting Configuration
Open and Box End
Min. Arc Swing
5 Degrees
Box End Type
12-Point Box End
Measurement Type
SAE
Grip Style
Plain
Ratcheting
Yes
Non-Magnetic
No
Weight
0.095 lb
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Tether Style
Tether Capable
Handle Type
One Piece
Nonsparking
No
Head Type
Offset
Handle Color
Silver
Opening Type
Rounded
Shop By
Closeouts

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 5 7/8 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.