Zoro Homepage

Ratcheting Wrench Set, Combination

  • Mfr # 1LCC7

  • Zoro # G3019186


product price: $97.49
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Number of Points
12
Number of Pieces
8
Offset
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCC7
Zoro #
G3019186
UPC #
190735752456
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Head Sizes
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Range of Lengths
5 11/32 in to 9 27/32 in
Wrench Length Style
Standard
Range of Head Sizes
5/16 in to 3/4 in
Head Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Head Thickness
3/16 in to 7/16 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Chrome
Number of Points
12
Number of Pieces
8
Offset
0 Degrees
Number of Geared Teeth
72
Reversing
No
Min. Arc Swing
5 Degrees
Accessories
Plastic Tray
Standards
ASME
Wrench Material
Chrome Vanadium Steel
Flexible Head
No
Ratcheting
Yes
Wrench Product Grouping
Wrench Sets
Wrench Shape
Straight
Wrench Item
Ratcheting Combination Wrench
Head Movement
Fixed
Insulated
No
Weight
2.6 lb
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Container Type
Storage Rack
Opening Type
Rounded
Non-Magnetic
No
Head Type
Standard
Anti-Slip Design
No
Corrosion Resistant
Yes
Nonsparking
No
Material
Alloy Steel
Number of Tools
8
Tether Style
Tether Capable
Handle Type
One Piece
Box End Type
12-Point Box End
Container Color
Black
Head Offset Angle
0 Degrees

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 8, Range of Head Sizes 5/16 in to 3/4 in, Head Offset Angle 0 Degrees , Standard, Storage Rack, SAE, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Rounded, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.