Zoro Homepage

Ratcheting Wrench Set, Combination

  • Mfr # 1LCE4

  • Zoro # G3349202


product price: $115.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Chrome
Number of Points
12
Number of Pieces
8
Accessories
Plastic Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCE4
Zoro #
G3349202
UPC #
190735752609
Country of Origin
Taiwan, Province of China

Dimensions

Range of Lengths
135mm to 247mm
Wrench Head Sizes
8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm
Head Thickness
3/16 in to 7/16 in
Range of Head Sizes
8 mm to 19 mm
Wrench Length Style
Standard
Head Size
8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Chrome
Number of Points
12
Number of Pieces
8
Accessories
Plastic Tray
Flexible Head
No
Min. Arc Swing
5 Degrees
Offset
15 Degrees
Reversing
Yes
Number of Geared Teeth
72
Wrench Material
Chrome Vanadium Steel
Standards
ASME
Ratcheting
Yes
Insulated
No
Wrench Product Grouping
Wrench Sets
Wrench Shape
Straight
Head Movement
Fixed
Wrench Item
Ratcheting Combination Wrench
Box End Type
12-Point Box End
Nonsparking
No
Opening Type
Rounded
Anti-Slip Design
No
Container Color
Black
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Container Type
Tray
Material
Alloy Steel
Non-Magnetic
No
Handle Type
One Piece
Tether Style
Tether Capable
Measurement Type
Metric
Head Type
Offset
Number of Tools
8
Opening Angle (Deg.)
15 Degrees
Weight
2.6 lb
Includes
Plastic Rack

Description

The Westward 1LCE4 Ratcheting Wrench Set is the perfect tool for your professional projects. This set comes with 8 pieces and offers 12-point metric measurements, so you can be sure to get the job done right. The ratcheting wrench set is designed to provide fast and accurate work on tough projects. It features a chrome finish that helps prevent corrosion, while also making it easy to clean up after use. The straight head design of these wrenches allows them to access tight spaces where conventional wrenches cannot reach. Each wrench has a reversing lever that lets you turn it in both directions, which speeds up your project time significantly. With its ratcheting feature and 12-point metric measurements, the Westward 1LCE4 Ratcheting Wrench Set is ideal for tackling various jobs around the house or at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.