Zoro Homepage

Ratcheting Wrench Set, Combination

  • Mfr # 20PH05

  • Zoro # G9078352


product price: $193.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Mirror
Number of Points
12
Number of Pieces
13
Flexible Head
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20PH05
Zoro #
G9078352
UPC #
190735763261
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Head Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Wrench Length Style
Standard
Head Thickness
3/16 in a 9/16 in
Range of Lengths
5 11/32 in to 12 13/16 in
Range of Head Sizes
1/4 in to 1 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Mirror
Number of Points
12
Number of Pieces
13
Flexible Head
No
Number of Geared Teeth
72
Min. Arc Swing
5 Degrees
Reversing
No
Wrench Material
Chrome Vanadium Steel
Standards
ASME B 107.100
Offset
0 Degrees
Ratcheting
Yes
Insulated
No
Wrench Shape
Straight
Wrench Product Grouping
Wrench Sets
Wrench Item
Ratcheting Combination Wrench
Head Movement
Fixed
Material
Alloy Steel
Container Color
Black
Corrosion Resistant
Yes
Anti-Slip Design
No
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Head Offset Angle
0 Degrees
Measurement Type
SAE
Container Type
Storage Rack
Tether Style
Tether Capable
Number of Tools
13
Opening Type
Rounded
Nonsparking
No
Weight
6.75 lb
Handle Type
One Piece
Head Type
Standard
Box End Type
12-Point Box End

Description

The Westward 20PH05 Ratcheting Wrench Set is a comprehensive wrench set that will make your next project much easier. This combination wrench set comes with 13 wrenches and an organized storage rack to keep everything neat and tidy. It features both SAE and metric measurements, as well as a mirror finish for added durability. The ratcheting feature allows you to work more efficiently, since it enables you to turn the wrench in both directions without having to remove it from the fastener. This combination wrench set contains 12-point wrenches that range from 3/16" to 1". All of these tools are made of vanadium molybdenum steel for added strength and durability. When working on various projects, such as automotive repair or plumbing jobs, trust Westward's 20PH05 Ratcheting Wrench Set with your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.