Zoro Homepage

Ratcheting Wrench Set, Combination

  • Mfr # 20PH22

  • Zoro # G9078483


product price: $320.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Chrome
Number of Points
12
Number of Pieces
16
Standards
ASME B 107.100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20PH22
Zoro #
G9078483
UPC #
190735763322
Country of Origin
Taiwan, Province of China

Dimensions

Range of Lengths
135mm to 325mm
Wrench Head Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 25 mm
Head Thickness
3/16 in to 9/16 in
Range of Head Sizes
8 mm to 25 mm
Head Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 25 mm
Wrench Length Style
Standard

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Chrome
Number of Points
12
Number of Pieces
16
Standards
ASME B 107.100
Min. Arc Swing
5 Degrees
Flexible Head
No
Offset
15 Degrees
Reversing
Yes
Number of Geared Teeth
72
Wrench Material
Chrome Vanadium Steel
Ratcheting
Yes
Head Movement
Fixed
Wrench Item
Ratcheting Combination Wrench
Wrench Product Grouping
Wrench Sets
Wrench Shape
Straight
Insulated
No
Head Offset Angle
15 Degrees
Container Type
Tool Roll
Head Type
Offset
Nonsparking
No
Anti-Slip Design
No
Container Color
Blue
Tether Style
Tether Capable
Box End Type
12-Point Box End
Opening Type
Rounded
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Weight
7.78 lb
Non-Magnetic
No
Measurement Type
Metric
Number of Tools
16
Material
Alloy Steel
Corrosion Resistant
Yes

Description

Westward's 20PH22 Ratcheting Wrench Set is a convenient set of tools that are built to last. This professional-grade wrench set comes in a tool roll, making it easy for you to carry it around wherever you go. The ratcheting combination wrench has 12 points and comes with 16 pieces. It features both metric and standard measurements. The reversible design makes this wrench suitable for tight spaces where there is limited access. The chrome finish gives the tools an attractive look, while also protecting them from corrosion and rusting. Westward's 20PH22 Ratcheting Wrench Set is the high quality wrench set that can help you do your job efficiently without any hassles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.