Zoro Homepage

Ratcheting Wrench Set, Combination

  • Mfr # 34D939

  • Zoro # G5093347


product price: $79.39
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Satin
Number of Points
12
Number of Pieces
7
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34D939
Zoro #
G5093347
UPC #
190735815359
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Head Sizes
8 mm, 10 mm, 12 mm, 14 mm, 15 mm, 16 mm, 18 mm
Range of Lengths
136mm to 239mm
Range of Head Sizes
8 mm to 18 mm
Wrench Length Style
Standard
Head Thickness
5.1mm to 11.2mm
Head Size
8 mm, 10 mm, 12 mm, 14 mm, 15 mm, 16 mm, 18 mm

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Satin
Number of Points
12
Number of Pieces
7
Standards
ASME
Reversing
No
Flexible Head
No
Accessories
Rack
Number of Geared Teeth
72
Wrench Material
Chrome Vanadium Steel
Offset
0 Degrees
Min. Arc Swing
5 Degrees
Ratcheting
Yes
Wrench Shape
Straight
Insulated
No
Wrench Item
Ratcheting Combination Wrench
Wrench Product Grouping
Wrench Sets
Head Movement
Fixed
Number of Tools
7
Head Offset Angle
0 Degrees
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Measurement Type
Metric
Material
Alloy Steel
Box End Type
12-Point Box End
Nonsparking
No
Tether Style
Tether Capable
Head Type
Standard
Corrosion Resistant
Yes
Anti-Slip Design
No
Weight
2.1 lb
Opening Type
Rounded
Container Color
Black
Container Type
Storage Rack
Non-Magnetic
No
Includes
Plastic Rack

Description

Combination Wrench Set, Alloy Steel, Satin, Number of Tools 7, Range of Head Sizes 8 mm to 18 mm, Head Offset Angle 0 Degrees , Standard, Storage Rack, Metric, 8 mm, 10 mm, 12 mm, 14 mm, 15 mm, 16 mm, 18 mm, Rounded, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.