Zoro Homepage

Ratcheting Wrench Set, Combination

  • Mfr # 34D991

  • Zoro # G5093331


product price: $111.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Satin
Number of Points
12
Number of Pieces
7
Number of Geared Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34D991
Zoro #
G5093331
UPC #
190735815878
Country of Origin
Taiwan, Province of China

Dimensions

Range of Lengths
5 in to 9 in
Wrench Head Sizes
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in
Head Thickness
3/16 in a 7/16 in
Wrench Length Style
Standard
Range of Head Sizes
5/16 in to 3/4 in
Head Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Satin
Number of Points
12
Number of Pieces
7
Number of Geared Teeth
72
Offset
15 Degrees
Min. Arc Swing
5 Degrees
Accessories
Rack
Wrench Material
Chrome Vanadium Steel
Flexible Head
No
Standards
ASME
Reversing
Yes
Ratcheting
Yes
Wrench Product Grouping
Wrench Sets
Head Movement
Fixed
Insulated
No
Wrench Item
Ratcheting Combination Wrench
Wrench Shape
Straight
Anti-Slip Design
No
Container Color
Black
Weight
2.1 lb
Head Offset Angle
15 Degrees
Handle Type
One Piece
Opening Type
Rounded
Material
Alloy Steel
Number of Tools
7
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Container Type
Storage Rack
Head Type
Offset
Non-Magnetic
No
Nonsparking
No
Measurement Type
SAE
Tether Style
Not Tether Capable
Box End Type
12-Point Box End

Description

Westward's 34D991 Ratcheting Wrench Set is a combination wrench set that can tackle any job. This ratcheting wrench set is made of alloy steel, making it extremely durable and long-lasting. The 7-piece set includes both SAE and metric sizes. It has 12 points in its design, which allows you to work on bolts with different angles. The wrenches are reversible, so you can switch between clockwise and counterclockwise rotation quickly and easily. Each tool comes with a satin finish for durability. With Westward's 34D991 Ratcheting Wrench Set, your next project will be easier than ever before.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.