Zoro Homepage

Ratcheting Wrench Set, Combination

  • Mfr # 34D994

  • Zoro # G5093401


product price: $141.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Black Chrome
Wrench Style
Combination
Number of Points
12
Number of Pieces
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34D994
Zoro #
G5093401
UPC #
190735815908
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Head Sizes
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Head Thickness
3/16 in to 7/16 in
Wrench Length Style
Standard
Head Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Range of Lengths
5 in to 9 in
Range of Head Sizes
5/16 in to 3/4 in

Details

Item
Ratcheting Wrench Set
SAE or Metric
SAE
Finish
Black Chrome
Wrench Style
Combination
Number of Points
12
Number of Pieces
8
Wrench Material
Chrome Vanadium Steel
Number of Geared Teeth
72
Offset
15 Degrees
Flexible Head
No
Reversing
Yes
Min. Arc Swing
5 Degrees
Accessories
Canvas Pouch
Standards
ASME
Ratcheting
Yes
Wrench Item
Ratcheting Combination Wrench
Head Movement
Fixed
Insulated
No
Wrench Shape
Straight
Container Color
Blue
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Wrench Product Grouping
Wrench Sets
Handle Type
One Piece
Head Type
Offset
Opening Type
Rounded
Anti-Slip Design
No
Nonsparking
No
Non-Magnetic
No
Measurement Type
SAE
Weight
2.7 lb
Corrosion Resistant
Yes
Box End Type
Spline Box End
Tether Style
Tether Capable
Material
Alloy Steel
Container Type
Tool Roll
Number of Tools
8

Description

This Westward 34D994 Ratcheting Wrench Set is a versatile tool that can tackle many jobs. It has 12-point combination wrenches with a black chrome finish, which are stored in a tool roll for easy transport. This set contains 8 tools in total and features both ratcheting and reversing functions. The wrenches have 12 points and come in a straight shape. They also have a black chrome finish for better durability against corrosion and rusting. For the serious DIYer or professional, this Westward 34D994 Ratcheting Wrench Set is an ideal choice because it provides all the functionality you need to get the job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.