Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Combination

  • Mfr # 6XZ89

  • Zoro # G0510666


product price: $94.49
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Chrome
Size
8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm
Wrench Style
Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6XZ89
Zoro #
G0510666
UPC #
190735888872
Country of Origin
Taiwan, Province of China

Dimensions

Size
8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm
Wrench Head Sizes
8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm
Head Size
8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm
Head Thickness
3/16 in to 7/16 in
Range of Head Sizes
8 mm to 17 mm
Wrench Length Style
Standard
Range of Lengths
136mm to 233mm

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Chrome
Wrench Style
Combination
Number of Points
12
Number of Pieces
7
Standards
ASME
Head Movement
Fixed
Accessories
Plastic Tray
Offset
0 Degrees
Insulated
No
Wrench Shape
Straight
Measurement Type
Metric
Wrench Product Grouping
Wrench Sets
Wrench Item
Ratcheting Combination Wrench
Wrench Material
Chrome Vanadium Steel
Min. Arc Swing
5 Degrees
Includes
(7) Ratcheting Combination Wrenches of Head Sizes: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm
Flexible Head
No
Reversing
No
Ratcheting
Yes
Number of Geared Teeth
72
Material
Alloy Steel
Weight
1.9 lb
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Opening Type
Rounded
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Container Type
Tray
Number of Tools
7
Non-Magnetic
No
Handle Type
One Piece
Container Color
Black
Head Type
Standard
Anti-Slip Design
No
Head Offset Angle
0 Degrees
Nonsparking
No

Description

The Westward 6XZ89 Ratcheting Wrench Set is a set of 7 wrenches with 12-point, metric sizes. This set offers you everything you need to complete your projects in one package. The ratcheting wrench style is combined with the straight shape, allowing for easy access into tight spaces. The chrome finish gives these wrenches an attractive look and ensures that they are corrosion resistant. You will find this wrench set useful when working on automotive repairs, building maintenance and home improvement projects. When it comes to quality tools at affordable prices, look no further than the Westward 6XZ89 Ratcheting Wrench Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.