Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Metric, 12 pcs.

  • Mfr # 54DG31

  • Zoro # G2478539


product price: $123.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Chrome
Wrench Style
Stubby
Number of Points
12
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54DG31
Zoro #
G2478539
UPC #
190735949634
Country of Origin
China

Dimensions

Wrench Head Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Head Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Head Thickness
0.256 in to 0.429 in
Range of Head Sizes
8 mm to 19 mm
Wrench Length Style
Stubby

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Chrome
Wrench Style
Stubby
Number of Points
12
Number of Pieces
12
Wrench Product Grouping
Wrench Sets
Head Movement
Fixed
Reversing
No
Wrench Shape
Straight
Measurement Type
Metric
Standards
ASME B107.100
Offset
0 Degrees
Insulated
No
Wrench Item
Ratcheting Combination Wrench
Material
Alloy Steel
Ratcheting
No
Number of Tools
12
Tether Style
Not Tether Capable
Min. Arc Swing
5 Degrees
Head Type
Standard
Nonsparking
No
Container Color
Black
Weight
2.6 lb
Head Offset Angle
0 Degrees
Container Type
Pouch
Non-Magnetic
No
Opening Type
Rounded
Handle Type
One Piece
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Anti-Slip Design
No

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 12, Range of Head Sizes 8 mm to 19 mm, Head Offset Angle 0 Degrees , Standard, Pouch, Metric, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Rounded, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.