Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Metric, 17 pcs.

  • Mfr # 54DG29

  • Zoro # G2478548


product price: $392.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Chrome
Wrench Style
Locking
Number of Points
12
Number of Pieces
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54DG29
Zoro #
G2478548
UPC #
190735949610
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Head Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 25 mm
Range of Head Sizes
8 mm to 25 mm
Wrench Length Style
Standard
Head Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 25 mm
Head Thickness
0.256 in to 0.580 in

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Chrome
Wrench Style
Locking
Number of Points
12
Number of Pieces
17
Wrench Product Grouping
Wrench Sets
Wrench Item
Ratcheting Combination Wrench
Standards
ASME B107.100
Wrench Shape
Straight
Insulated
No
Head Movement
Flexible
Offset
0 Degrees
Reversing
No
Measurement Type
Metric
Material
Alloy Steel
Weight
5.28 lb
Non-Magnetic
No
Corrosion Resistant
Yes
Head Offset Angle
180 Degrees
Container Color
Black
Head Type
Flexible
Anti-Slip Design
No
Container Type
Pouch
Nonsparking
No
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Ratcheting
No
Opening Type
Rounded
Min. Arc Swing
5 Degrees
Number of Tools
17

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 17, Range of Head Sizes 8 mm to 25 mm, Head Offset Angle 180 Degrees , Flexible, Pouch, Metric, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 25 mm, Rounded, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.