Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Metric, 7 pcs.

  • Mfr # 54DG25

  • Zoro # G2478469


product price: $220.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Chrome
Number of Points
12
Number of Pieces
7
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54DG25
Zoro #
G2478469
UPC #
190735949573
Country of Origin
China

Dimensions

Wrench Head Sizes
21 mm, 22 mm, 24 mm, 25 mm, 27 mm, 30 mm, 32 mm
Head Size
21 mm, 22 mm, 24 mm, 25 mm, 27 mm, 30 mm, 32 mm
Head Thickness
0.512 in to 0.661 in
Wrench Length Style
Standard
Range of Head Sizes
21 mm to 32 mm

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Chrome
Number of Points
12
Number of Pieces
7
Insulated
No
Measurement Type
Metric
Reversing
No
Offset
0 Degrees
Wrench Item
Ratcheting Combination Wrench
Standards
ASME B107.100
Head Movement
Fixed
Wrench Shape
Straight
Wrench Product Grouping
Wrench Sets
Material
Alloy Steel
Min. Arc Swing
5 Degrees
Container Type
Pouch
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Nonsparking
No
Tether Style
Not Tether Capable
Opening Type
Rounded
Box End Type
12-Point Box End
Handle Type
One Piece
Container Color
Black
Head Type
Standard
Weight
4.7 lb
Head Offset Angle
0 Degrees
Number of Tools
7
Non-Magnetic
No
Ratcheting
Yes
Anti-Slip Design
No

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 7, Range of Head Sizes 21 mm to 32 mm, Head Offset Angle 0 Degrees , Standard, Pouch, Metric, 21 mm, 22 mm, 24 mm, 25 mm, 27 mm, 30 mm, 32 mm, Rounded, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.