Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Pieces 10

  • Mfr # 1LCF4

  • Zoro # G2474157


product price: $116.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE, Metric
Finish
Full Polish
Number of Points
12
Number of Pieces
10
Wrench Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCF4
Zoro #
G2474157
UPC #
190735752692
Country of Origin
Taiwan, Province of China

Dimensions

Range of Lengths
5 3/8 in to 7 1/2 in, 135mm to 192mm
Wrench Head Sizes
5/16 in, 8 mm, 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in
Wrench Length Style
Standard
Range of Head Sizes
5/16 in to 9/16 in, 8 mm to 14 mm
Head Thickness
3/16 in to 3/8 in
Head Size
5/16 in, 8 mm, 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE, Metric
Finish
Full Polish
Number of Points
12
Number of Pieces
10
Wrench Material
Chrome Vanadium Steel
Min. Arc Swing
5 Degrees
Reversing
No
Accessories
Canvas Pouch
Flexible Head
No
Offset
0 Degrees
Standards
ASME
Number of Geared Teeth
72
Ratcheting
Yes
Wrench Item
Ratcheting Combination Wrench
Head Movement
Fixed
Wrench Product Grouping
Wrench Sets
Wrench Shape
Straight
Insulated
No
Container Color
Blue
Tether Style
Not Tether Capable
Material
Alloy Steel
Measurement Type
SAE/Metric
Weight
2.08 lb
Handle Type
One Piece
Non-Magnetic
No
Number of Tools
10
Corrosion Resistant
Yes
Container Type
Tool Roll
Opening Angle (Deg.)
15 Degrees
Head Type
Standard
Opening Type
Hex
Head Offset Angle
0 Degrees
Nonsparking
No
Box End Type
12-Point Box End
Anti-Slip Design
Yes

Description

Combination Wrench Set, Alloy Steel, Full Polish, Number of Tools 10, Range of Head Sizes 5/16 in to 9/16 in, 8 mm to 14 mm, Head Offset Angle 0 Degrees , Standard, Tool Roll, SAE/Metric, 5/16 in, 8 mm, 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, Hex, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.