Zoro Homepage

Ratcheting Wrench Set, Pieces 8

  • Mfr # 1LCC9

  • Zoro # G1230074


product price: $108.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Wrench Style
Extra Long
Number of Points
12
Number of Pieces
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCC9
Zoro #
G1230074
UPC #
190735752470
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Head Sizes
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Range of Lengths
6 in to 12 in
Wrench Length Style
Extra Long
Head Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Head Thickness
3/16 in to 7/16 in
Range of Head Sizes
5/16 in to 3/4 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Extra Long
Number of Points
12
Number of Pieces
8
Accessories
Rack
Offset
0 Degrees
Flexible Head
No
Number of Geared Teeth
72
Standards
ASME
Min. Arc Swing
5 Degrees
Wrench Material
Chrome Vanadium Steel
Reversing
No
Ratcheting
Yes
Insulated
No
Wrench Item
Ratcheting Combination Wrench
Head Movement
Fixed
Wrench Product Grouping
Wrench Sets
Wrench Shape
Straight
Anti-Slip Design
No
Non-Magnetic
No
Material
Alloy Steel
Handle Type
One Piece
Number of Tools
8
Head Type
Standard
Nonsparking
No
Head Offset Angle
0 Degrees
Container Color
Black
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Box End Type
12-Point Box End
Weight
2.88 lb
Container Type
Storage Rack
Opening Type
Rounded
Tether Style
Tether Capable
Includes
Plastic Rack

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 8, Range of Head Sizes 5/16 in to 3/4 in, Head Offset Angle 0 Degrees , Standard, Storage Rack, SAE, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Rounded, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.