Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Pieces 8

  • Mfr # 1LCD6

  • Zoro # G2588056


product price: $235.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Wrench Style
Locking
Number of Points
12
Number of Pieces
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LCD6
Zoro #
G2588056
UPC #
190735752531
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Head Sizes
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Head Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Range of Head Sizes
5/16 in to 3/4 in
Wrench Length Style
Standard
Head Thickness
0.270 in to 0.440 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Locking
Number of Points
12
Number of Pieces
8
Number of Geared Teeth
72
Wrench Material
Chrome Vanadium Steel
Flexible Head
Yes
Min. Arc Swing
5 Degrees
Standards
ASME
Accessories
Rack
Reversing
No
Offset
15 Degrees
Ratcheting
Yes
Insulated
No
Wrench Item
Ratcheting Combination Wrench
Wrench Shape
Straight
Head Movement
Flexible
Wrench Product Grouping
Wrench Sets
Container Color
Red
Opening Type
Rounded
Head Type
Flexible
Corrosion Resistant
Yes
Anti-Slip Design
No
Non-Magnetic
No
Weight
3.11 lb
Tether Style
Not Tether Capable
Measurement Type
SAE
Nonsparking
No
Material
Alloy Steel
Container Type
Storage Rack
Handle Type
One Piece
Box End Type
12-Point Box End
Head Offset Angle
180 Degrees
Opening Angle (Deg.)
15 Degrees
Number of Tools
8

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 8, Range of Head Sizes 5/16 in to 3/4 in, Head Offset Angle 180 Degrees , Flexible, Storage Rack, SAE, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Rounded, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.