Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, SAE, 13 pcs.

  • Mfr # 54DG28

  • Zoro # G2478590


product price: $344.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Wrench Style
Locking
Number of Points
12
Number of Pieces
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54DG28
Zoro #
G2478590
UPC #
190735949603
Country of Origin
Korea, Republic of

Dimensions

Wrench Head Sizes
5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Head Size
5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Head Thickness
0.193 in to 0.634 in
Range of Head Sizes
5/16 in to 1 in
Wrench Length Style
Standard

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Locking
Number of Points
12
Number of Pieces
13
Wrench Product Grouping
Wrench Sets
Measurement Type
SAE
Wrench Shape
Straight
Head Movement
Flexible
Standards
ASME B107.100
Wrench Item
Ratcheting Combination Wrench
Insulated
No
Reversing
No
Offset
0 Degrees
Material
Alloy Steel
Min. Arc Swing
5 Degrees
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Handle Type
One Piece
Head Type
Flexible
Head Offset Angle
0 Degrees
Anti-Slip Design
No
Ratcheting
Yes
Non-Magnetic
No
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Opening Type
Rounded
Nonsparking
No
Number of Tools
13
Container Color
Black
Container Type
Pouch
Weight
4.13 lb

Description

The Westward 54DG28 Ratcheting Wrench Set is a complete kit that can tackle a wide range of fasteners. This set contains 13 professional-quality tools that are essential for the job. The ratcheting combination wrench has 12 points and is made of alloy steel, which makes it durable and reliable. The offset angle provides you with greater access to confined spaces and reduces the number of turns required to loosen or tighten fasteners. The locking feature prevents this wrench from slipping off the nut when applied at an angle. This kit comes in a sturdy storage case, keeping your tools neat and organized while not in use. With Westward's 54DG28 Ratcheting Wrench Set, you can enjoy increased efficiency and productivity during your project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.