Ratcheting Wrench Set, SAE, 1/4 in to 1 in Head Sizes, 15-Piece

  • Mfr # 54DG22

  • Zoro # G2042962


product price: $209.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Wrench Style
Combination
Number of Points
12
Number of Pieces
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54DG22
Zoro #
G2042962
UPC #
190735948484
Country of Origin
China

Dimensions

Wrench Head Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Head Size
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Range of Head Sizes
1/4 in to 1 in
Wrench Length Style
Standard
Head Thickness
0.17 in to 0.634 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Combination
Number of Points
12
Number of Pieces
15
Wrench Shape
Straight
Offset
0 Degrees
Measurement Type
SAE
Insulated
No
Wrench Product Grouping
Wrench Sets
Wrench Item
Ratcheting Combination Wrench
Standards
ASME
Head Movement
Fixed
Reversing
No
Includes
Pouch
Material
Alloy Steel
Box End Type
12-Point Box End
Number of Tools
15
Handle Type
One Piece
Ratcheting
Yes
Head Offset Angle
0 Degrees
Opening Angle (Deg.)
15 Degrees
Container Color
Black
Opening Type
Rounded
Tether Style
Not Tether Capable
Nonsparking
No
Container Type
Pouch
Head Type
Standard
Corrosion Resistant
Yes
Anti-Slip Design
No
Min. Arc Swing
5 Degrees
Non-Magnetic
No
Weight
6.8 lb

Description

The Westward 54DG22 Ratcheting Wrench Set is a combination wrench set that offers a complete range of tools for your project. These professional-grade wrenches have been crafted from alloy steel and come with a chrome finish. This 15-piece set contains 12-point straight combination wrenches, ranging in size from 3/8" to 1". The offset angle is 0 degrees, so you can work on bolts at any angle. The ratcheting box end provides faster operation and increased productivity. If you are looking for a set of high quality wrenches that will stand the test of time, then this Westward 54DG22 Ratcheting Wrench Set should be your choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.