Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, SAE, 15 pcs.

  • Mfr # 54DG26

  • Zoro # G2478478


product price: $283.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Wrench Style
Extra Long
Number of Points
12
Number of Pieces
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54DG26
Zoro #
G2478478
UPC #
190735949542
Country of Origin
Korea, Republic of

Dimensions

Wrench Head Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Head Thickness
0.17 in to 0.634 in
Head Size
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Range of Head Sizes
1/4 in to 1 in
Wrench Length Style
Extra Long

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Extra Long
Number of Points
12
Number of Pieces
15
Standards
ASME B107.100
Head Movement
Fixed
Insulated
No
Wrench Shape
Straight
Reversing
No
Offset
0 Degrees
Wrench Item
Ratcheting Combination Wrench
Measurement Type
SAE
Wrench Product Grouping
Wrench Sets
Material
Alloy Steel
Head Type
Standard
Opening Type
Rounded
Handle Type
One Piece
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Number of Tools
15
Min. Arc Swing
5 Degrees
Nonsparking
No
Container Type
Pouch
Box End Type
12-Point Box End
Weight
4.06 lb
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Head Offset Angle
0 Degrees
Ratcheting
Yes
Container Color
Black
Anti-Slip Design
No

Description

Westward's 54DG26 Ratcheting Wrench Set is a heavy-duty set of tools that can help you tackle various projects. It has the best combination of long length and low offset to get into hard-to-reach places. This 15-piece wrench set features ratcheting combination wrenches with an extra long handle. Each wrench has a 0 degree offset for maximum clearance, making it perfect for tight spaces. Made from alloy steel, these wrenches are designed to withstand high torque while providing better grip and comfort on your hands. The chrome finish not only looks great but also helps prevent corrosion and wear on the tools over time. With Westward's 54DG26 Ratcheting Wrench Set, you will be able to work more efficiently without worrying about your tools giving out on you in the middle of a project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.