Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, SAE, 8 pcs.

  • Mfr # 54DG30

  • Zoro # G2042929


product price: $91.79
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Wrench Style
Stubby
Number of Points
12
Number of Pieces
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54DG30
Zoro #
G2042929
UPC #
190735948637
Country of Origin
China

Dimensions

Wrench Head Sizes
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Range of Head Sizes
9/32 in to 3/4 in
Head Thickness
0.193 in to 0.441 in
Wrench Length Style
Stubby
Head Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Stubby
Number of Points
12
Number of Pieces
8
Wrench Shape
Straight
Wrenches Included
5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Measurement Type
SAE
Offset
0 Degrees
Wrench Product Grouping
Wrench Sets
Reversing
No
Standards
ASME B107.100
Head Movement
Fixed
Insulated
No
Wrench Item
Ratcheting Combination Wrench
Material
Alloy Steel
Number of Tools
8
Weight
1.73 lb
Corrosion Resistant
Yes
Handle Type
One Piece
Opening Type
Rounded
Tether Style
Not Tether Capable
Container Type
Pouch
Head Type
Standard
Non-Magnetic
No
Anti-Slip Design
No
Box End Type
12-Point Box End
Ratcheting
Yes
Container Color
Black
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
0 Degrees
Min. Arc Swing
5 Degrees

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 8, Range of Head Sizes 5/16 in to 3/4 in, Head Offset Angle 0 Degrees , Standard, Pouch, SAE, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Rounded, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.