Zoro Homepage
This item is Discontinued.
Westward Rd Adj Die, CS, M14x1.25, 1-1/2 In OD 2LWE2

Rd Adj Die, CS, M14x1.25, 1-1/2 In OD (Discontinued)

  • Mfr # 2LWE2
  • Zoro # G3508985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LWE2
Zoro #
G3508985
UPC #
190735797563
Country of Origin
China

Dimensions

Die Thread Size
M14x1.25
Die Thickness
0.500 in
Overall Width
1-1/2"
Size
1/2"
Outside Dia. (In.)
1-1/2
Thickness (In.)
1/2

Details

Item
Die
Die Shape
Round Adjustable
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Pitch
1.25mm
Number of Pieces
1
Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbon Steel

Description

Die, Round Adjustable, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 0.500 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.