Zoro Homepage
This item is Discontinued.
Westward Rd Adjustable Die, CS, 7/8-14, 2 In OD 2LWD1

Rd Adjustable Die, CS, 7/8-14, 2 In OD (Discontinued)

  • Mfr # 2LWD1
  • Zoro # G2875905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LWD1
Zoro #
G2875905
UPC #
190735797464
Country of Origin
China

Dimensions

Die Thread Size
7/8"-14
Die Thickness
0.625 in
Overall Width
2"
Outside Dia. (In.)
2
Size
7/8"
Thickness (In.)
5/8

Details

Item
Die
Die Shape
Round Adjustable
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Left Hand
Number of Pieces
1
Material
Carbon Steel
Application
Hand Threading
Pitch
14
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbon Steel

Description

Die, Round Adjustable, Die Material Carbon Steel, Thread Direction Left Hand, Die Thickness 0.625 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.