Zoro Homepage
This item is Discontinued.
Westward Rd Adjustable Die, CS, 9/16-12, 1-1/2 In OD 2LWA6

Rd Adjustable Die, CS, 9/16-12, 1-1/2 In OD (Discontinued)

  • Mfr # 2LWA6
  • Zoro # G3309783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LWA6
Zoro #
G3309783
UPC #
190735797334
Country of Origin
China

Dimensions

Die Thread Size
9/16"-12
Die Thickness
1/2 in
Overall Width
1-1/2"
Size
9/16"
Thickness (In.)
1/2
Outside Dia. (In.)
1-1/2
Outside Dia.
1 1/2 in
Thread Size
9/16"-12

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Repair Work Dressing Over Bruised And Rusty Threads And In Free Machining Materials
Material
Carbon Steel
Number of Pieces
1
Pitch
12
Die Type
Adjustable
Finish - Machining
Bright (Uncoated)
Thread Standard
UNC
Threads per Inch
12
Material - Machining
Carbon Steel

Description

Round Threading Die, Round, Thread Size 9/16 In.-12, UNC, Adjustable, Outside Dia. 1 1/2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.