Zoro Homepage
This item is Discontinued.
Westward Rd Solid Die, HSS, 1/2-13, 1 In OD 2LWX7

Rd Solid Die, HSS, 1/2-13, 1 In OD (Discontinued)

  • Mfr # 2LWX7
  • Zoro # G1751504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LWX7
Zoro #
G1751504
UPC #
190735798690
Country of Origin
China

Dimensions

Die Thread Size
1/2"-13
Die Thickness
0.375 in
Overall Width
1"
Outside Dia. (In.)
1
Size
1/2"
Thickness (In.)
3/8

Details

Item
Die
Die Shape
Round Fixed
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Pitch
13
Material
High Speed Steel
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel

Description

Die, Round Fixed, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 0.375 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.